Law Enforcement Gloves, Goatskin Leather Palm, 8 1/2 in Length, Hook-and-Loop Cuff, Full Finger

  • Mfr # 532

  • Zoro # G9216456


product price:  $52.69
/pr

Key Features

Size
S
Color
Black
Cuff
Hook-and-Loop
Palm Material
Goatskin Leather
Application
Law Enforcement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
532
Zoro #
G9216456
UPC #
646818532083
Country of Origin
Hong Kong

Dimensions

Size
S
Length
8 1/2 in

Details

Item
Law Enforcement Gloves
Color
Black
Cuff
Hook-and-Loop
Palm Material
Goatskin Leather
Application
Law Enforcement
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Back Material
Nomex(R)
Cut-Resistant Material
Kevlar(R)
Grade of Leather
Premium
Stitching Material
Aramid Fiber
Standards
EN 388, Silver 2022 Ecovadis
Cut
Ergonomic
Knuckle Padding Material
Leather
EN 388 Rating
2111XP

Description

Law Enforcement Gloves, S, Black, 8 1/2 in, Hook-and-Loop Cuff, Goatskin Leather Palm Material, Nomex(R) Back Material, Leather Knuckle Padding Material, Kevlar(R) Cut-Resistant Material, Aramid Fiber Stitching Material, Grade of Leather Premium, Hook-and-Loop Closure Type, Ergonomic Cut, Full Finger Finger Style, Standards EN 388, Silver 2022 Ecovadis, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.