Shop RINGERS GLOVES
See all product information
Create Account
Mechanical Protection Gloves, 10.24" L, PR
- Mfr # R570
- Zoro # G024151891
product price:Â
$
23.15
/pr
Key Features
Series
R570
Cuff Style
Knitwrist
EN 388 Rating
4X42DP
ANSI/ISEA Cut Level
A4
Includes Reinforced Thumb Crotch
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R570
- Zoro #
- G024151891
- UPC #
- -
- Country of Origin
- Viet Nam
- Series
- R570
- Cuff Style
- Knitwrist
- EN 388 Rating
- 4X42DP
- ANSI/ISEA Cut Level
- A4
- Includes Reinforced Thumb Crotch
- Yes
- Glove Lining Material
- HPPE, Nylon
- Glove Construction
- Knit
- Glove Coating Finish
- Smooth with Micro-Textured
- Item
- Mechanical Protection Gloves
- Sold As
- Pair
- Standards
- ANSI/ISEA 105-2024, ANSI/ISEA 138-1, EN 388:2016+A1:2018, EN ISO 21420:2020
- Palm Type
- Coated
- ANSI/ISEA Abrasion Level
- 5
- Knit Material Color
- Black
- Double-Dipped
- No
- Knit Material
- HPPE, Nylon
Dimensions
- Size- Numeric
- 10
- Thickness
- 15 ga
- Size- Alpha
- L
- Glove Length
- 10.24 in
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, Nylon, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, EN 388 Rating 4X42DP, Standards ANSI/ISEA 105-2024, ANSI/ISEA 138-1, EN 388:2016+A1:2018, EN ISO 21420:2020, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.