Shop RINGERS GLOVES
See all product information
Create Account
Mechanical Protection Gloves, 9.45" L, PR
- Mfr # R570
- Zoro # G824152333
product price:Â
$
23.15
/pr
Key Features
Glove Lining Material
HPPE, Nylon
EN 388 Rating
4X42DP
Includes Reinforced Thumb Crotch
Yes
Cuff Style
Knitwrist
Glove Coating Finish
Smooth with Micro-Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R570
- Zoro #
- G824152333
- UPC #
- -
- Country of Origin
- Viet Nam
- Glove Lining Material
- HPPE, Nylon
- Item
- Mechanical Protection Gloves
- EN 388 Rating
- 4X42DP
- Includes Reinforced Thumb Crotch
- Yes
- Cuff Style
- Knitwrist
- Glove Coating Finish
- Smooth with Micro-Textured
- Sold As
- Pair
- Standards
- ANSI/ISEA 105-2024, ANSI/ISEA 138-1, EN 388:2016+A1:2018, EN ISO 21420:2020
- Palm Type
- Coated
- ANSI/ISEA Cut Level
- A4
- Glove Construction
- Knit
- Series
- R570
- ANSI/ISEA Abrasion Level
- 5
- Double-Dipped
- No
- Knit Material
- HPPE, Nylon
- Knit Material Color
- Black
Dimensions
- Size- Numeric
- 8
- Thickness
- 15 ga
- Glove Length
- 9.45 in
- Size- Alpha
- S
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, Nylon, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, EN 388 Rating 4X42DP, Standards ANSI/ISEA 105-2024, ANSI/ISEA 138-1, EN 388:2016+A1:2018, EN ISO 21420:2020, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.