Shop RINGERS GLOVES
See all product information
Create Account
Mechanical Protection Gloves, 8.66" L, PR
- Mfr # R590
- Zoro # G624152311
product price:Â
$
30.79
/pr
Key Features
Glove Lining Material
HPPE, Nylon
Cuff Style
Knitwrist
Glove Coating Finish
Smooth with Micro-Textured
Sold As
Pair
Glove Construction
Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R590
- Zoro #
- G624152311
- UPC #
- -
- Country of Origin
- Viet Nam
- Glove Lining Material
- HPPE, Nylon
- Cuff Style
- Knitwrist
- Glove Coating Finish
- Smooth with Micro-Textured
- Item
- Mechanical Protection Gloves
- Sold As
- Pair
- Glove Construction
- Knit
- Palm Type
- Coated
- Standards
- ANSI/ISEA 105-2024, ANSI/ISEA 138-1, EN 388:2016+A1:2018, EN ISO 21420:2020
- EN 388 Rating
- 4X42FP
- Includes Reinforced Thumb Crotch
- Yes
- Series
- R590
- ANSI/ISEA Cut Level
- A9
- Double-Dipped
- No
- ANSI/ISEA Abrasion Level
- 5
- Knit Material
- HPPE, Nylon
- Knit Material Color
- Black
Dimensions
- Size- Numeric
- 6
- Thickness
- 15 ga
- Size- Alpha
- 2XS
- Glove Length
- 8.66 in
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material HPPE, Nylon, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, EN 388 Rating 4X42FP, Standards ANSI/ISEA 105-2024, ANSI/ISEA 138-1, EN 388:2016+A1:2018, EN ISO 21420:2020, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.