Shop RINGERS GLOVES
See all product information
Create Account
Mechanical Protection Gloves, 9.45" L, PR
- Mfr # R590
- Zoro # G224152681
product price:Â
$
30.79
/pr
Key Features
Thickness
15 ga
Sold As
Pair
Glove Construction
Knit
EN 388 Rating
4X42FP
Glove Coating Finish
Smooth with Micro-Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R590
- Zoro #
- G224152681
- UPC #
- -
- Country of Origin
- Viet Nam
- Sold As
- Pair
- Glove Construction
- Knit
- EN 388 Rating
- 4X42FP
- Glove Coating Finish
- Smooth with Micro-Textured
- Item
- Mechanical Protection Gloves
- Glove Lining Material
- HPPE, Nylon
- Series
- R590
- Palm Type
- Coated
- Includes Reinforced Thumb Crotch
- Yes
- ANSI/ISEA Cut Level
- A9
- Cuff Style
- Knitwrist
- Standards
- ANSI/ISEA 105-2024, ANSI/ISEA 138-1, EN 388:2016+A1:2018, EN ISO 21420:2020
- Double-Dipped
- No
- Knit Material Color
- Black
- ANSI/ISEA Abrasion Level
- 5
- Knit Material
- HPPE, Nylon
Dimensions
- Thickness
- 15 ga
- Size- Numeric
- 8
- Size- Alpha
- S
- Glove Length
- 9.45 in
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material HPPE, Nylon, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, EN 388 Rating 4X42FP, Standards ANSI/ISEA 105-2024, ANSI/ISEA 138-1, EN 388:2016+A1:2018, EN ISO 21420:2020, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.