Shop RINGERS GLOVES
See all product information
Create Account
Mechanical Protection Gloves, 9.45" L, PR
- Mfr # R580
- Zoro # G624151932
product price:Â
$
26.95
/pr
Key Features
ANSI/ISEA Cut Level
A7
Glove Lining Material
HPPE, Nylon
Sold As
Pair
Includes Reinforced Thumb Crotch
Yes
Thickness
15 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R580
- Zoro #
- G624151932
- UPC #
- -
- Country of Origin
- Viet Nam
- ANSI/ISEA Cut Level
- A7
- Glove Lining Material
- HPPE, Nylon
- Sold As
- Pair
- Includes Reinforced Thumb Crotch
- Yes
- Standards
- ANSI/ISEA 105-2024, ANSI/ISEA 138-1, EN 388:2016+A1:2018, EN ISO 21420:2020
- Series
- R580
- Glove Coating Finish
- Smooth with Micro-Textured
- EN 388 Rating
- 4X42FP
- Item
- Mechanical Protection Gloves
- Glove Construction
- Knit
- Palm Type
- Coated
- Cuff Style
- Knitwrist
- Knit Material
- HPPE, Nylon
- Knit Material Color
- Black
- Double-Dipped
- No
- ANSI/ISEA Abrasion Level
- 5
Dimensions
- Size- Numeric
- 8
- Thickness
- 15 ga
- Glove Length
- 9.45 in
- Size- Alpha
- S
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material HPPE, Nylon, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, EN 388 Rating 4X42FP, Standards ANSI/ISEA 105-2024, ANSI/ISEA 138-1, EN 388:2016+A1:2018, EN ISO 21420:2020, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.