Shop RINGERS GLOVES

Mechanical Protection Gloves, Unisex, PR

  • Mfr # R068
  • Zoro # G623782038

product price: 
$
24.79
/pr
Zoro's best price: not eligible for any other offers or promotions

Key Features

EN 388 Rating
4X44FP
Sold As
Pair
Stitching Material
Nylon
Palm Style
Grip-Coated
ANSI/ISEA Abrasion Cycles
3,000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R068
Zoro #
G623782038
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Length
8 13/16 in
Cuff Length
3 11/32 in
Size- Numeric
7

Details

EN 388 Rating
4X44FP
Sold As
Pair
Stitching Material
Nylon
Palm Style
Grip-Coated
ANSI/ISEA Abrasion Cycles
3,000
EN 407 Contact Heat Level
38 sec
Gender
Unisex
Thumb Style
Full
Palm Color
Red
High-Visibility Features
High-Visibility Fingertips
ANSI/ISEA Abrasion Level
4
Glove Back Material
Unisex
Oil-Resistant
No
Knuckle Protection Material
TPR
Glove Insulation Weight
124 g
Internal Reinforcement Material
HPPE
ANSI/ISEA Cut Load
2,200 g
Palm Material
Nitrile
Glove Insulation Material
HPPE
Standards
ANSI/ISEA 105-2024, ANSI/ISEA 138-2019, CE, EN 407, EN ISO 21420:2020, EN388
Glove Back Color
Red
Series
R068
ANSI/ISEA Cut Level
A6
ANSI/ISEA Puncture Level
4
Item
Mechanical Protection Gloves
Glove Features
Touchscreen Compatible
Maximum Temperature
212 Degrees F

Description

Mechanical Protection Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Impact-Resistant, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Nylon, Maximum Temperature 212 Degrees F, EN 407 Contact Heat Level 38 sec, Sold As Pair, Standards ANSI/ISEA 105-2024, ANSI/ISEA 138-2019, CE, EN 407, EN ISO 21420:2020, EN388

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.