Ringers Gloves

Mechanics Gloves, M ( 9 ), Orange


product price: $13.99
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Orange
  • Cuff Style Shirred Slip-On
  • Glove Length 8 1/2 in
  • Finger Coverage Full Finger
  • Insulated No
See all product information

Product Information

Dimensions

Glove Size L
Glove Length 8 1/2 in
Size- Numeric 9
Size- Alpha M

Details

Item Mechanics Gloves
Color Orange
Cuff Style Shirred Slip-On
Finger Coverage Full Finger
Insulated No
Standards CE, EN388
Series Turbo Plus
Max. Temp. 212 Degrees F
Palm Material Synthetic Leather
EN 388 Rating 2131
Includes Heat Pack Pocket No
Rope Channel Reinforcement No
Glove Features Reflective Backing, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Glove Materials Synthetic Leather
Includes Keypad Nib No
ANSI/ISEA Cut Load 200 g
Water Resistant No
Includes Pinch Point Protection No
Cut-Resistance Coverage Palm Side
Palm Style Single Layer
Thumb Sweat Wipe No
Glove Hand Style Left and Right
Includes Double Palm No
Silicone-Free Yes
Glove Construction Cut and Sewn
Includes Padded Palm No
Windproof No
Includes ID Panel No
Latex-Free Yes
Includes Red Palm No
Touchscreen Nib No
Brand and Series Ringers Gloves Turbo Plus 116
Low-Profile Impact Protection No
Reflective Backing No
Glove Safety Features Touch Screen Compatiblity and High-Visibility
Touchscreen Compatible Yes
Includes Pull Strap No
Anti-Static No
High-Visibility Yes
Minimum Temperature Not Rated
Glove Back Color Orange
Maximum Temperature 212 Degrees F
Oil-Resistant No
Includes Reinforced Thumb Crotch Yes

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester Mesh, Cuff Style Shirred Slip-On, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Polyester Mesh, Glove Back Color Orange, Glove Construction Cut and Sewn, Standards CE, EN388, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.