RIN-R161-10 Superhero Padded Palm Synthetic Leather Impact Mechanics Gloves - Large
- Mfr # RIN-R161-10
- Zoro # G103719660
product price:Â
$
50.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RIN-R161-10
- Zoro #
- G103719660
- UPC #
- 646818161108
- Country of Origin
- China
Description
Hook and loop cuffs are designed with a system that allows material to hook a self adhesive strap through a fastening system
Specifications- Material Type: Spandex
- Application: General Purpose
- Coated Area: Uncoated
- Women Size: Extra Large
- Men Size: Large
- Hand: Paired
- Approved and Certified: NonApproved and Certified
- Cuff Type: Hook and Loop
- High Visibility: Yes
- Color Yellow andRed
- Grip Pattern: Padded Palm
- Cuff Material: Nylon and Spandex
- Cuff Length (Inch): 1
- Finger Coverage: Full Fingered
- Men Numeric Size: 8
- Finish: Smooth
- Seamless: No
- Glove Pattern: Clute
- Static Dissipative: No
- Back Material: Spandex and TPR
- Lining Material: Unlined
- Palm Features: Padded
- Lint-Free: No
- Weight: 0.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.