Shop RINGERS GLOVES

Ringers R297 Hi-Vis Cut-Resistant Impact Gloves, Kevloc(R) Palm, M, High-Visibility Yellow/Red

  • Mfr # 297-09
  • Zoro # G4519225

product price: 
$
53.19
/pr

Key Features

Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Glove Length
10 in
Palm Material
Kevloc(R)
Application
Rigging, Mining, Oil Fields, Material Handling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
297-09
Zoro #
G4519225
UPC #
-
Country of Origin
Viet Nam
Item
Hi-Vis Cut-Resistant Impact Gloves
Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Palm Material
Kevloc(R)
Application
Rigging, Mining, Oil Fields, Material Handling
Palm Construction
2-Layer
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388
Cut Resistant
Yes
Lining
Polyester
Coating Material
Uncoated
Hand
Left/Right Pair
ANSI Puncture Newtons
0
ANSI/ISEA Puncture Level
5
ANSI/ISEA Cut Level
A3
Abrasion Resistant
No
Knuckle Padding Material
TPR
Suggested Use Environment
Oily
ANSI/ISEA Abrasion Level
4
Puncture Resistant
Yes
Finger Style
Full, TPR Rubber Reinforced
Finger Material
Spandex/Kevloc
Glove Coating Coverage
No Coating Coverage
Closure Type
Slip-On
Glove Hand Style
Left and Right
Glove Coating Finish
No Finish
Series
Roughneck
Glove Cut
Level 3 Cut
Stitching Material
Aramid
Glove Coating Material
Uncoated
Glove Back Material
Nylon
Includes Double Palm
Yes
Includes Keypad Nib
No
Touchscreen Nib
No
ANSI/ISEA Impact Force
6.5 kN
EN 388 Impact Rated
Yes
Thumb Sweat Wipe
No
Includes Heat Pack Pocket
No
Includes Pull Strap
Yes
Glove Safety Features
High-Visibility
Brand and Series
Ringers Gloves Rouchneck 297
Windproof
No
Impact Protection Coverage
Knuckles
Layered Palm Material
HPPE
Max. Temp.
212 Degrees F
Includes Pinch Point Protection
Yes
Reflective Backing
No
Includes ID Panel
Yes
ANSI/ISEA Heat Level
1
ANSI/ISEA Abrasion Cycles
3,000
Silicone-Free
No
Glove Material Color
Black/High-Visibility Yellow
Cut-Resistance Coverage
Palm Side
Touchscreen Compatible
No
Impact Protection Style
Standard
Glove Construction
Cut and Sewn
Knuckle Protection Material
TPR
Includes Red Palm
No
Grip Coating Color
Black
Anti-Static
No
Reinforcement Coverage
Reinforced Palm
Low-Profile Impact Protection
Yes
ANSI/ISEA Impact Level
2
Glove Materials
Kevlar(R)/Spandex(R)/Synthetic Leather/TPR
Waterproof
No
Rope Channel Reinforcement
No
Glove Liner Material
Foam/Polyester
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Latex-Free
Yes
Impact Glove Type
ANSI/ISEA Rated, CE Rated
ANSI/ISEA Cut Load
1,000 g
Includes Padded Palm
No
ANSI/ISEA Puncture Force
150 N
Palm Style
Double Layer
EN 388 Rating
4343CP
High-Visibility
Yes
Hand Style
Left and Right
Minimum Temperature
Not Rated
Maximum Temperature
212 Degrees F
Glove Back Color
Yellow
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
Foam/Polyester
ANSI/ISEA Cut Grams
1,000
Front Closure
Slip-On
Wire Color
High-Visibility Yellow/Red

Dimensions

Glove Size
M
Glove Length
10 in
Size- Alpha
M
Size- Numeric
9
Thickness
None

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products