Roughneck Hi-Vis Cut Resistant Impact Gloves, Kevloc(R) Palm, L, High-Visibility Yellow/Red

  • Mfr # 299

  • Zoro # G7953454


product price:  $71.49
/pr

Key Features

Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Glove Length
10 1/2 in
Palm Material
Kevloc(R)
Palm Construction
2-Layer
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
299
Zoro #
G7953454
UPC #
646818299108
Country of Origin
Hong Kong

Dimensions

Glove Size
L
Glove Length
10 1/2 in
Size- Alpha
L
Size- Numeric
10

Details

Item
Hi-Vis Cut Resistant Impact Gloves
Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Palm Material
Kevloc(R)
Palm Construction
2-Layer
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, CE, EN388
Knuckle Padding Material
TPR
Thumb Style
Wing
Glove Hand Style
Left and Right
Finger Material
Durable Blend
Glove Coating Material
Uncoated
ANSI/ISEA Cut Level
A4
ANSI/ISEA Abrasion Level
5
Closure Type
Open
Stitching Material
Aramid
Coating Material
Uncoated
Lining
Unlined
Finger Style
Full Finger
Series
Roughneck
Brand and Series
Ringers Gloves Roughneck 299
ANSI/ISEA Cut Load
1,500 g
Silicone-Free
No
Cut-Resistance Coverage
Palm Side
Glove Liner Material
Foam/Polyester
Touchscreen Compatible
No
Glove Material Color
High-Visibility Yellow/Red
Glove Safety Features
High-Visibility
Anti-Static
No
Latex-Free
Yes
Glove Construction
Cut and Sewn
Reinforcement Coverage
Reinforced Palm
Glove Materials
TPR/Durable Palm
Includes Double Palm
Yes
Touchscreen Nib
No
ANSI/ISEA Impact Force
9 kN
Impact Glove Type
ANSI/ISEA Rated, CE Rated
EN 388 Impact Rated
Yes
Includes Keypad Nib
No
Knuckle Protection Material
TPR
EN 388 Rating
4544
Glove Back Material
Nylon
Grip Coating Color
Red
Includes Pull Strap
Yes
Waterproof
No
Includes Padded Palm
No
Rope Channel Reinforcement
No
Includes Pinch Point Protection
Yes
Includes Heat Pack Pocket
No
Layered Palm Material
HPPE
Impact Protection Style
Standard
Reflective Backing
No
Low-Profile Impact Protection
Yes
Thumb Sweat Wipe
No
Windproof
No
Impact Protection Coverage
Knuckles
ANSI/ISEA Impact Level
2
Includes Red Palm
Yes
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Palm Style
Double Layer
Includes ID Panel
Yes
High-Visibility
Yes
Hand Style
Left and Right
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Back Color
Yellow
Glove Lining Material
Foam/Polyester
ANSI/ISEA Cut Grams
1,500 g

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products