Roughneck Hi-Vis Cut Resistant Impact Gloves, Kevloc(R) Palm, S, High-Visibility Yellow/Red

  • Mfr # 299-08

  • Zoro # G6057825


product price:  $59.49
/pr

Key Features

Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Glove Length
10 in
Palm Material
Kevloc(R)
Application
Manufacturing, Distribution, Assembly
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
299-08
Zoro #
G6057825
UPC #
-
Country of Origin
Hong Kong

Dimensions

Glove Size
S
Glove Length
10 in
Size- Alpha
S
Size- Numeric
8

Details

Item
Hi-Vis Cut Resistant Impact Gloves
Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Palm Material
Kevloc(R)
Application
Manufacturing, Distribution, Assembly
Palm Construction
2-Layer
Finger Coverage
Full Finger
Insulated
No
Standards
CE EN388 4543
Coating Material
Uncoated
Abrasion Resistant
Yes
Finger Style
Full
Stitching Material
Aramid
Puncture Resistant
Yes
Finger Material
Kevloc(R)/Spandex
Lining
Unlined
Suggested Use Environment
Oily
Cut Resistant
Yes
Hand
Right/Left
Glove Hand Style
Left and Right
Knuckle Padding Material
TPR
Glove Coating Coverage
None
Glove Coating Finish
Textured
Series
Roughneck
Thumb Style
Wing
Closure Type
Open
Glove Coating Material
Uncoated
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Cut Level
A4
Anti-Static
No
Touchscreen Compatible
No
Glove Safety Features
High-Visibility
Glove Construction
Cut and Sewn
ANSI/ISEA Abrasion Cycles
10,000
Glove Material Color
High-Visibility Yellow/Red
Cut-Resistance Coverage
Palm Side
Silicone-Free
No
Latex-Free
Yes
Brand and Series
Ringers Gloves Roughneck 299
Glove Liner Material
Foam/Polyester
ANSI/ISEA Cut Load
1,500 g
Glove Materials
Spandex(R)/Synthetic Leather/TPR
Reinforcement Coverage
Reinforced Palm
Includes Pinch Point Protection
Yes
Knuckle Protection Material
TPR
Thumb Sweat Wipe
No
Windproof
No
EN 388 Rating
4X44FP
Low-Profile Impact Protection
Yes
Rope Channel Reinforcement
No
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Impact Protection Style
Standard
Includes Pull Strap
Yes
Waterproof
No
Reflective Backing
No
Includes Double Palm
Yes
Touchscreen Nib
No
Includes Heat Pack Pocket
No
ANSI/ISEA Impact Force
6.5 kN
Layered Palm Material
HPPE
Grip Coating Color
Red
Impact Protection Coverage
Knuckles
EN 388 Impact Rated
Yes
Impact Glove Type
ANSI/ISEA Rated, CE Rated
ANSI/ISEA Impact Level
2
Includes Red Palm
Yes
Includes Padded Palm
No
Glove Back Material
Nylon
Includes ID Panel
Yes
Palm Style
Double Layer
Includes Keypad Nib
No
High-Visibility
Yes
Hand Style
Left and Right
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Back Color
Yellow
Glove Lining Material
Foam/Polyester
ANSI/ISEA Cut Grams
1,500 g

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style TPR Rubber, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards ANSI/ISEA 105-2016, CE, EN388 4544

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.