Roughneck Hi-Vis Cut Resistant Impact Gloves, Synthetic Leather Palm, 3XL

  • Mfr # 298-13

  • Zoro # G4519322


product price:  $47.25
/pr

Key Features

Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Glove Length
11 in
Palm Material
Synthetic Leather
Application
Rigging, Mining, Oil Fields, Material Handling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
298-13
Zoro #
G4519322
UPC #
646818298132
Country of Origin
China

Dimensions

Glove Size
3XL
Glove Length
11 in
Size- Numeric
13
Size- Alpha
3XL

Details

Item
Hi-Vis Cut Resistant Impact Gloves
Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Palm Material
Synthetic Leather
Application
Rigging, Mining, Oil Fields, Material Handling
Palm Construction
2-Layer
Finger Coverage
Full Finger
Insulated
No
Standards
CE 4343/EN388
Coating Material
Uncoated
Abrasion Resistant
Yes
Suggested Use Environment
Oily
Cut Resistant
Yes
Series
Roughneck
Knuckle Padding Material
TPR
Stitching Material
Aramid
ANSI/ISEA Abrasion Level
5
Glove Hand Style
Left and Right
Closure Type
Open
Hand
Left and Right
ANSI/ISEA Cut Level
3
Glove Coating Material
Uncoated
Finger Style
Full Finger, TPR Rubber Reinforced
Thumb Style
Wing
Glove Back Material
Nylon
EN 388 Impact Rated
Yes
Glove Material Color
High-Visibility Yellow/Red/White
Thumb Sweat Wipe
No
Grip Coating Color
Red
Windproof
No
Touchscreen Compatible
No
Latex-Free
Yes
Brand and Series
Ringers Gloves Roughneck 298
Glove Construction
Cut and Sewn
Impact Protection Style
Standard
Includes Pinch Point Protection
Yes
Includes Double Palm
No
Knuckle Protection Material
TPR
Includes Red Palm
Yes
ANSI/ISEA Impact Force
9 kN
Rope Channel Reinforcement
No
Layered Palm Material
HPPE
Includes ID Panel
Yes
Anti-Static
No
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Glove Features
Breathable Back, Pull Strap, Reinforced Thumb Crotch
Silicone-Free
No
Touchscreen Nib
No
Low-Profile Impact Protection
Yes
Includes Pull Strap
Yes
Includes Keypad Nib
No
Reinforcement Coverage
Reinforced Palm
Cut-Resistance Coverage
Palm Side
Glove Materials
Kevlar(R)/Mesh/Synthetic Leather/TPR
Palm Style
Double Layer
Glove Safety Features
High-Visibility
Waterproof
No
ANSI/ISEA Impact Level
1
Includes Heat Pack Pocket
No
Impact Protection Coverage
Knuckles
Glove Liner Material
Foam/Polyester
Reflective Backing
No
Includes Padded Palm
No
EN 388 Rating
4343
ANSI/ISEA Cut Load
1,000 g
High-Visibility
Yes
Hand Style
Left and Right
Glove Back Color
Yellow/White
Minimum Temperature
Not Rated
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
Foam/Polyester
ANSI/ISEA Cut Grams
1,000 g

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon, Glove Back Color Yellow/White, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products