Roughneck Hi-Vis Cut Resistant Impact Gloves, Synthetic Leather Palm, XL

  • Mfr # 270-11

  • Zoro # G5159637


product price:  $54.69
/pr

Key Features

Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Glove Length
10 in
Palm Material
Synthetic Leather
Application
Rigging, Oil Fields, High Impact Applications, Construction, Manufacturing, Refineries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
270-11
Zoro #
G5159637
UPC #
094723308321
Country of Origin
Hong Kong

Dimensions

Glove Size
XL
Glove Length
10 in
Size- Alpha
XL
Size- Numeric
11

Details

Item
Hi-Vis Cut Resistant Impact Gloves
Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Palm Material
Synthetic Leather
Application
Rigging, Oil Fields, High Impact Applications, Construction, Manufacturing, Refineries
Finger Coverage
Full Finger
Insulated
No
Standards
EN388
Thumb Style
Straight
Cut Resistant
Yes
Abrasion Resistant
Yes
Finger Style
Full
ANSI/ISEA Cut Level
A2
Finger Material
Synthetic Leather
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Puncture Level
2
Knuckle Padding Material
Thermal Plastic Rubber
Suggested Use Environment
Dry/Light Oil
Puncture Resistant
Yes
Glove Hand Style
Left and Right
Coating Material
Uncoated
Glove Coating Material
Uncoated
Series
Roughneck
Glove Coating Coverage
Palm and Fingers
Glove Cut
Gunn
Stitching Material
Aramid
Windproof
No
Touchscreen Nib
No
Latex-Free
Yes
EN 388 Impact Rated
No
Includes Heat Pack Pocket
No
Includes Pull Strap
Yes
Touchscreen Compatible
No
Knuckle Protection Material
TPR
Reinforcement Coverage
Reinforced Palm
Brand and Series
Ringers Gloves Roughneck 270
Grip Coating Color
Red
Includes Padded Palm
No
Includes Pinch Point Protection
Yes
Includes Red Palm
Yes
Glove Liner Material
Foam/Polyester
Reflective Backing
No
Anti-Static
No
Layered Palm Material
HPPE
Silicone-Free
No
Impact Protection Coverage
Knuckles
Glove Features
Pull Strap
Glove Materials
Spandex(R)/Synthetic Leather/TPR
Waterproof
No
Glove Construction
Cut and Sewn
Grip Coating Material
Silicone
Glove Back Material
TPR
Palm Style
Double Layer
Includes ID Panel
Yes
Includes Keypad Nib
No
Low-Profile Impact Protection
Yes
Rope Channel Reinforcement
No
Cut-Resistance Coverage
Palm Side
Grip Pattern
Dotted
Glove Safety Features
High-Visibility
Glove Material Color
High-Visibility Green/Red
Includes Double Palm
No
EN 388 Rating
4232
Thumb Sweat Wipe
No
High-Visibility
Yes
Hand Style
Left and Right
Glove Back Color
Yellow
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Oil-Resistant
Yes
Glove Lining Material
Foam/Polyester

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Backing Style TPR Rubber, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material TPR, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards ANSI/ISEA 105-2016, EN388 4232, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.