Turbo Plus Mechanics Gloves, Synthetic Leather Palm, Polyester Mesh Back, 3XL, Orange

  • Mfr # 136-13

  • Zoro # G2916185


product price:  $24.79
/pr

Key Features

Glove Size
3XL
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
136-13
Zoro #
G2916185
UPC #
646818136137
Country of Origin
Hong Kong

Dimensions

Glove Size
3XL
Glove Length
9 in
Size- Alpha
3XL
Size- Numeric
13

Details

Item
Mechanics Gloves
Color
Orange
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388
ANSI/ISEA Cut Level
A1
Max. Temp.
212 Degrees F
Series
Turbo Plus
Glove Back Material
Polyester Mesh
Windproof
No
Glove Features
High-Visibility, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Includes Double Palm
No
Includes Padded Palm
No
Water Resistant
No
Glove Construction
Cut and Sewn
ANSI/ISEA Cut Load
200 g
Low-Profile Impact Protection
No
Includes Pull Strap
No
Includes Heat Pack Pocket
No
Rope Channel Reinforcement
No
Glove Materials
Synthetic Leather
Touchscreen Compatible
Yes
Brand and Series
Ringers Gloves Turbo Plus 116
Glove Liner Material
Unlined
Glove Safety Features
Touch Screen Compatiblity and High-Visibility
Includes ID Panel
No
Includes Red Palm
Yes
Anti-Static
No
Cut-Resistance Coverage
Palm Side
Glove Hand Style
Left and Right
Thumb Sweat Wipe
No
Includes Keypad Nib
No
Includes Pinch Point Protection
No
Reflective Backing
Yes
Palm Style
Single Layer
EN 388 Rating
3121
Latex-Free
Yes
Silicone-Free
Yes
Touchscreen Nib
No
High-Visibility
No
Minimum Temperature
Not Rated
Glove Back Color
Orange
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Maximum Temperature
212 Degrees F
Glove Backing Material
Polyester Mesh
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester Mesh, Cuff Style Hook-and-Loop, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Polyester Mesh, Glove Back Color Orange, Glove Construction Cut and Sewn, Standards CE, EN388, ANSI/ISEA Cut Level A1, Touchscreen Compatible Yes, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products