Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turbo Plus Mechanics Gloves, Synthetic Leather Palm, Polyester Mesh Back, M, Black

  • Mfr # 113-09

  • Zoro # G4505602


product price: $21.89
/pr

Key Features

Color
Black
Cuff Style
Shirred Slip-On
Glove Length
8 1/2 in
Palm Material
Synthetic Leather
Application
Mechanics, Assembly, Inspection, General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113-09
Zoro #
G4505602
UPC #
646818113091
Country of Origin
Hong Kong

Dimensions

Glove Size
M
Glove Length
8 1/2 in
Size- Alpha
M
Size- Numeric
9

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
Mechanics, Assembly, Inspection, General Purpose
Palm Construction
Reinforced Split Palm
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388 2131
Closure Type
Slip On
Cuff
Shirred
Finger Style
Full Finger
Back Material
Mesh Spandex
Includes Double Palm
No
Glove Liner Material
Unlined
Brand and Series
Ringers Gloves Turbo Plus 113
Includes Padded Palm
No
Latex-Free
Yes
Series
Turbo Plus
Glove Hand Style
Left and Right
Glove Materials
Synthetic Leather
Silicone-Free
Yes
Includes Pull Strap
No
Windproof
No
Includes Pinch Point Protection
No
Includes Keypad Nib
No
ANSI/ISEA Cut Load
200 g
Reflective Backing
No
Anti-Static
No
Includes Red Palm
No
Glove Construction
Cut and Sewn
Glove Features
Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Cut-Resistance Coverage
Palm Side
Rope Channel Reinforcement
No
Includes Heat Pack Pocket
No
Water Resistant
No
Palm Style
Single Layer
Glove Safety Features
Touch Screen Compatiblity
Thumb Sweat Wipe
No
EN 388 Rating
2131
ANSI/ISEA Abrasion Level
Not Tested
Touchscreen Nib
No
Touchscreen Compatible
Yes
Max. Temp.
212 Degrees F
Low-Profile Impact Protection
No
Includes ID Panel
No
Glove Back Material
Polyester Mesh
High-Visibility
No
Minimum Temperature
Not Rated
Maximum Temperature
212 Degrees F
Sold As
Pair
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Black
Glove Backing Material
Polyester Mesh
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester Mesh, Cuff Style Shirred Slip-On, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Polyester Mesh, Glove Back Color Black, Glove Construction Cut and Sewn, Standards CE, EN388 2131, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.