Turbo Plus Mechanics Gloves, Synthetic Leather Palm, Polyester Mesh Back, S, High-Visibility Yellow

  • Mfr # 118-08

  • Zoro # G4510003


product price: $18.95
/pr

Key Features

Glove Size
S
Color
High-Visibility Yellow
Cuff Style
Shirred Slip-On
Glove Length
8 1/2 in
Palm Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-08
Zoro #
G4510003
UPC #
646818118089
Country of Origin
Hong Kong

Dimensions

Glove Size
S
Glove Length
8 1/2 in
Size- Numeric
8
Size- Alpha
S

Details

Item
Mechanics Gloves
Color
High-Visibility Yellow
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
Mechanics, Assembly, Inspection, General Purpose
Palm Construction
Reinforced Split Palm
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388
Back Material
Mesh Spandex
Cuff
Shirred
Closure Type
Slip On
Finger Style
Full Finger
ANSI/ISEA Abrasion Level
Not Tested
Glove Features
High-Visibility, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Glove Safety Features
Touch Screen Compatiblity and High-Visibility
Anti-Static
No
Glove Back Material
Polyester Mesh
EN 388 Rating
2131
Rope Channel Reinforcement
No
Glove Liner Material
Unlined
Includes Double Palm
No
Silicone-Free
Yes
Includes Heat Pack Pocket
No
Thumb Sweat Wipe
No
Water Resistant
No
Palm Style
Single Layer
Includes ID Panel
No
Touchscreen Compatible
Yes
Glove Construction
Cut and Sewn
Brand and Series
Ringers Glove Turbo Plus 118
Reflective Backing
Yes
Includes Red Palm
No
ANSI/ISEA Cut Load
200 g
Includes Pull Strap
No
Max. Temp.
212 Degrees F
Glove Hand Style
Left and Right
Includes Padded Palm
No
Low-Profile Impact Protection
No
Touchscreen Nib
No
Latex-Free
Yes
Series
Turbo Plus
Glove Materials
Synthetic Leather
Includes Pinch Point Protection
No
Windproof
No
Includes Keypad Nib
No
Cut-Resistance Coverage
Palm Side
High-Visibility
Yes
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Lime
Minimum Temperature
Not Rated
Sold As
Pair
Maximum Temperature
212 Degrees F
Glove Backing Material
Polyester Mesh
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester Mesh, Cuff Style Shirred Slip-On, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Polyester Mesh, Glove Back Color Lime, Glove Construction Cut and Sewn, Standards CE, EN388, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.