Shop RAILROAD SOCK
See all product information
Create Account
Men's Health Trak Therapeutic Over-the-Calf Socks, 2PK
- Mfr # 991 OTC
- Zoro # G822969797
product price:Â
$
10.99
/pk of 2, $5.50/ea
Key Features
Gender
Men's
Size
10-13/Large
Material
95% Cotton, 3% Nylon, 2% Elastic
Fits Shoe Size
6-12 M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 991 OTC
- Zoro #
- G822969797
- UPC #
- 733524666130
- Country of Origin
- United States
Dimensions
- Size
- 10-13/Large
- Fits Shoe Size
- 6-12 M
Details
- Item
- Socks
- Gender
- Men's
- Material
- 95% Cotton, 3% Nylon, 2% Elastic
Description
Give your legs and feet the comfort they deserve. These over-the-calf therapeutic socks are designed to support circulation and reduce pressure, making them an ideal choice for diabetics, those with sensitive feet, or anyone who simply values all-day relief. With a cushioned footbed and non-binding top, they combine medical-grade function with everyday wearability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.