
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4873-020430-000000
Zoro #
G106053266
UPC #
-
Country of Origin
United States
Details
Maximum Torque
30.98
Maximum RPM
8400
Weight (Lbs.)
0.154
Bore
0.591
Torque
15.49
Description
Application as
FZ units are supplied grease filled.Technical Data Sheet
Unit of Measure: EA
- Backstop
- Overrunning Cluth
- Indexing Clutch
FZ units are supplied grease filled.Technical Data Sheet
Unit of Measure: EA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.