This item is Discontinued.

Ringspann , Freewheel FZ 6202 PP 4873-020420-000000

, Freewheel FZ 6202 PP (Discontinued)

  • Mfr # 4873-020420-000000
  • Zoro # G506053262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4873-020420-000000
Zoro #
G506053262
UPC #
-
Country of Origin
United States

Details

Maximum RPM
8400
Bore
0.591
Weight (Lbs.)
0.13
Torque
15.49
Maximum Torque
30.98

Description

Application as
  • Backstop
  • Overrunning Cluth
  • Indexing Clutch
Features and InformationInternal FZ units are sprag clutches with bearing support and ball bearing properties
FZ units are supplied grease filled.Technical Data Sheet
Unit of Measure: EA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.