Shop RINNAI
See all product information
9 GPM Commercial 160000 BTU Exterior/Interior Propane/Natural Gas Gas Tankless Water Heater
Mfr # CXP160iN
Zoro # G611177822
product price:Â $1,787.10
/ea
Free Shipping & Returns
Key Features
BtuH - Water Heaters
15000
Width (In.)
18.5 in
Min. Length
11.4 in
Includes
Wall Mounting Brackets, Self Tapping Screws, Gas Conversion Label, 2 Vent Screens, 2 Vent Screws
Ignition Type
Direct Electronic Ignition
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CXP160iN
Zoro #
G611177822
UPC #
766156017339
Country of Origin
Japan
Dimensions
Width (In.)
18.5 in
Min. Length
11.4 in
Depth (In.)
30.11 in
Details
BtuH - Water Heaters
15000
Includes
Wall Mounting Brackets, Self Tapping Screws, Gas Conversion Label, 2 Vent Screens, 2 Vent Screws
Ignition Type
Direct Electronic Ignition
Gas Connection (In.)
3/4 in
Application
Indoor/Outdoor
Uniform Energy Factor
0.95
Standards
AHRI, CSA, Energy Star, Mobile Home Certified
Water Connection (In.)
3/4 in
Voltage
120 V
Temp. Range
98-140°F
Gas Type
Natural Gas or Proprae
Description
SENSEI CX Series is the Built for the PRO, by the PRO with a new, more compact combustion design that makes it easier to install with enhanced operational performance and serviceability.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.