Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Base Plate Re Rep Cold Weather Pipe Cvr

  • Mfr # 109001311

  • Zoro # G808445857


product price: $48.32
/ea

Key Features

Length (In.)
1 in
Width (In.)
1 in
Height (In.)
1 in
Application
Residential/Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109001311
Zoro #
G808445857
UPC #
766156017001
Country of Origin
United States

Dimensions

Length (In.)
1 in
Width (In.)
1 in
Height (In.)
1 in

Details

Application
Residential/Commercial

Description

Base plate for Cold Weather Pipe Cover. Tankless Water Heater Accessory. Tankless Water Heater Accessory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.