Zoro Homepage

Combi Boiler 90K Btu Htg 99K Btu Dhw

  • Mfr # IP090099C

  • Zoro # G714632563


product price: $3,686.99
/ea
Free Shipping & Returns

Key Features

BtuH Input
90000
Ignition Type
Direct Electronic Ignition
Boiler Heating Capacity
0.75 Gallons
Width
18.5 in
Depth
26.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP090099C
Zoro #
G714632563
UPC #
766156017186
Country of Origin
Japan

Dimensions

Width
18.5 in
Depth
26.4 in

Details

BtuH Input
90000
Ignition Type
Direct Electronic Ignition
Boiler Heating Capacity
0.75 Gallons
Gas Connection
3/4" MNPT
Cabinet Material
Polypropylene, Stainless Steel, PVC, CPVC
AFUE
96
Housing Finish
Gray
Standards
ANSIZ21.13, CSA 4.9, ASME , Energy Star, Mobile Home Certified, Ultra Low Nox; UL Listed

Description

I-SERIES Plus line of Combi Condensing Gas Boilers offers unmatched value and performance with an expanded product line that features Smart Sense Adaptive Gas Valve technology. Combi Boiler CH 90k / DHW 99k, NG
  • • Smart Sense Gas Adaptive Technology
  • • Smart Connect -WIFI Remote Access and Bluetooth with Rinnai Central App
  • • 7 Heating Reset Curves
  • • High Altitude Approved up to 10,100 ft.
  • • Advanced Controls with Quick Set-Up Screen
  • • Improved Front Panel Display
  • • 4 Built-in Zones
  • • Simultaneous Space Htg and DHW
  • • Common Venting up to 8 Units
  • • Smart Sense Gas Adaptive Technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.