
Commercial Hybrid, Internal, Max Btu 199,000, First Hour Rating: 315 Gph (Discontinued)
- Mfr # CHS199100CUIN
- Zoro # G302076175
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHS199100CUIN
Zoro #
G302076175
UPC #
766156011467
Country of Origin
Japan
Dimensions
Height (In.)
69.6
Width (In.)
32.9
Details
Item - Water Heaters
Water Heater
Application
Indoor Only
Standards
Energy Star
Voltage
AC 120 Volts, 60 Hz
Description
Rinnai’s Demand Duo Commercial Hybrid Water Heating System is the smart choice when it’s time to replace astandard tank. Our unique “best of both” system lets your business quickly and easily upgrade to a unit that offers an on-demand and continuous supply of hot water.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.