This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
107000279
Zoro #
G923388107
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
3.55 in
Overall Width
4.1 in
Overall Length
6.1 in
Details
For Potable Water Use
No
Features
Hot Water Servo Valve Assemblies are Engineered to Original Specs, Ensuring Seamless Integration and Optimal System Performance in your HVAC Equipment, Hot Water Servo Valve Assembly that Regulates Hot Water Flow for Consistent Performance in HVAC and Related Heating Systems
Compatible Brand
Rinnai
Compatible Manufacturer Part Number
CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i
Product Type
Hot Water Servo Valve Assembly
Compatible Product Type
Tankless Water Heaters
Item
Hot Water Servo Valve Assembly
Description
Hot Water Servo Valve Assembly, Valve Body Material Not Applicable, Compatible Manufacturer Part Number CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i, Inlet Connection Size Not Applicable, Inlet Connection Type Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Overall Height 3.55 in, Overall Length 6.1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.