This item is Discontinued.

Rinnai Controls for Water Heaters 107000652

This item is Discontinued.

Rinnai

Controls for Water Heaters (Discontinued)

Mfr # 107000652
Zoro # G723388314
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107000652
Zoro #
G723388314
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
1 in
Overall Length
1 in
Overall Width
1 in

Details

Item
Fitting
Compatible Product Type
Water Heaters
Compatible Brand
Rinnai

Description

Fitting, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1 in, Overall Length 1 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 1 in, Product Type Fitting, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.