This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
807000187
Zoro #
G223390084
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
3.7 in
Overall Length
5.9 in
Overall Width
5.8 in
Details
For Potable Water Use
No
Compatible Brand
Rinnai
Features
Switching Valve Assemblies Ensure Longevity, Switching Valve Assembly Allows for a Seamless Transition Between Different Fluid Flow Paths in a System
Item
3-Way Valve Assembly
Compatible Manufacturer Part Number
803000082, IP175199C, IP199199C
Compatible Product Type
Gas Conversion Kits
Product Type
3-Way Valve Assembly
Description
3-Way Valve Assembly, Valve Body Material Not Applicable, Compatible Manufacturer Part Number 803000082, IP175199C, IP199199C, Inlet Connection Size Not Applicable, Inlet Connection Type Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Outlet Connection Size Not Applicable, Outlet Connection Type Not Applicable, Overall Height 3.7 in, Overall Length 5.9 in, Overall Width 5.8 in, Compatible Grainger Part Number Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.