
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHS199100HiN
Zoro #
G402075702
UPC #
766156014192
Country of Origin
United States
Details
BtuH - Water Heaters
199000
Water Connection - Water Heaters
1-1/2" MNPT
Energy Factor - Water Heaters
0.97 in
Green Certification or Other Recognition
Energy Star
Standards
AHRI, ANSI Z21.10.3, CSA 4.3 and ENERGY STAR Certified (CU199i), Energy Star
Temp. Range
98 to 185°F
Residential / Commercial
Commercial
Gas Type
NG
Vent Type
Polypropylene, PVC, CPVC
Input (BTU)
15000 to 199000
Gas Connection
3/4" MNPT
Description
With Rinnai’s new Demand Duo H-Series, reliable hot water comes in a high-performance, high-efficiency package that also reduces cost of ownership. Rinnai’s hybrid technology is unlike anything else on the market, ensuring a longer service life than high-efficiency tanks, while also producing abundant hot water for peak commercial hours.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.