HE 5.3 GPM 120,000 BTU Propane Gas Exterior Tankless Water Heater

  • Mfr # V53DEP

  • Zoro # G2942181


product price:  $781.99
/ea
Free Shipping & Returns

Key Features

Gas Connection
3/4" MNPT
Residential / Commercial
Residential Only
BtuH
120,000
Voltage
AC 120 Volts, 60 Hz
Temp. Range
115-140 deg. F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V53DEP
Zoro #
G2942181
UPC #
766156011801
Country of Origin
Japan

Details

Gas Connection
3/4" MNPT
Residential / Commercial
Residential Only
BtuH
120,000
Voltage
AC 120 Volts, 60 Hz
Temp. Range
115-140 deg. F
Standards
AHRI, CSA, CEC, Energy Star, Mobile Home Certified
Vent Type
Outdoor
For Use With
MIVK-T-LW, MC-91-2W, RGB-20-U
Gas Type
Propane
Mounting
Wall
Additional Features
Energy Factor of 0.82 / Uniform Energy Factor of 0.81
Flow Rate (GPM)
0.3 to 5.3
Features
Professional installation required; call 84-GO-Rinnai for assistance.
Color/Finish
White
Series
High Efficiency

Description

V53DeP is the perfect combination of high efficiency, comfort and value in a propane gas tankless water heater from Rinnai. Ideal for small to medium homes or remodels, compact, easy-to-install, reliable and perfect for outdoor locations; Rinnai products provide peace of mind with warranties that surpass the competition.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.