This item is Discontinued.

Rinnai HE+ 7.5 GPM 180,000 BTU Propane Gas Exterior Tankless Water Heater RL75EP

HE+ 7.5 GPM 180,000 BTU Propane Gas Exterior Tankless Water Heater (Discontinued)

  • Mfr # RL75EP
  • Zoro # G2941822
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RL75EP
Zoro #
G2941822
UPC #
766156006364
Country of Origin
Japan

Details

For Use With
GTK15|RGB-25U-C|RWM101|
Vent Type
Outdoor
Gas Connection
3/4" MNPT
Voltage
AC 120 Volts, 60 Hz
Residential / Commercial
Residential / Commercial
BtuH
180,000
Temp. Range
98-160 deg. F
Gas Type
Propane
Standards
AHRI, CSA, CEC, Energy Star, Mobile Home Certified
Flow Rate (GPM)
0.26 to 7.5
Color/Finish
Silver
Features
Professional installation required; call 84-GO-Rinnai for assistance.
Additional Features
Energy Factor of 0.82 / Uniform Energy Factor of 0.81
Mounting
Wall
Series
High Efficiency Plus

Description

Enjoy an endless supply of hot water with this high efficiency non-condensing propane fueled tankless water heater from Rinnai. Only the size of a small suitcase, the RL75eP is compact, easy-to-install, reliable and perfect for outdoor locations. Rinnai products provide peace of mind with warranties that surpass the competition.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.