This item is Discontinued.

Rinnai HE 9.8 GPM 199,000 BTU Natural Gas Exterior Tankless Water Heater V94EN

HE 9.8 GPM 199,000 BTU Natural Gas Exterior Tankless Water Heater (Discontinued)

  • Mfr # V94EN
  • Zoro # G2942148
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V94EN
Zoro #
G2942148
UPC #
766156008504
Country of Origin
Japan

Details

BtuH
199,000
Temp. Range
98-140 deg. F
Gas Type
Natural Gas
Gas Connection
3/4" MNPT
Standards
AHRI, CSA, CEC, Energy Star, Mobile Home Certified
Vent Type
Outdoor
For Use With
MIVK-T-LW|PCD03-EWV|104000059|
Voltage
AC 120 Volts, 60 Hz
Residential / Commercial
Residential Only
Flow Rate (GPM)
0.26 to 9.8
Features
Professional installation required; call 84-GO-Rinnai for assistance.
Mounting
Wall
Color/Finish
White
Additional Features
Energy Factor of 0.82 / Uniform Energy Factor of 0.81
Series
High Efficiency

Description

V94eN is the perfect combination of high efficiency, comfort and value in a natural gas tankless water heater from Rinnai. Ideal for small to medium homes or remodels, compact, easy-to-install, reliable and perfect for outdoor locations; Rinnai products provide peace of mind with warranties that surpass the competition.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.