Shop All Plumbing Parts
Rinnai
Hydronic Air Handler, 40 MBH, w/ Circulator
Mfr # AH084CP
Zoro # G4929560
product price: $1,327.50
/ea
Free Shipping & Returns
$1,327.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ETL
- Features For Use with Rinnai Tankless Water Heaters (SENSEIâ„¢ SE+, HE+, and HE Series) with input of 160,000 BTU or greater
- Color/Finish Silver
- Additional Features Includes pre-installed pump with check valve and air purge valve
- Voltage 120 Volt, 60 Hz
Product Information
- Brand Rinnai
- MFR # AH084CP
- Zoro # G4929560
- UPC # 766156013881
- Country of Origin United States
- Category Plumbing Parts
Details
Description
When integrated with a Rinnai Hydronic Air Handler, Rinnai Tankless Water Heaters offer hydronic solutions for comfortable space heating as well as a continuous supply of domestic hot water. This integrated solution is ideal for both new construction and retrofit applications. Rinnai Hydronic Air Handler models with an integrated pump can be customized to specific installation needs for maximum efficiency and comfort.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Super HE 6.5 GPM 130K BTU Natural Gas Interior Tankless Water Heater (RUCS65IN)
- ENCORE 30" L, Smooth, Stainless Steel, L- Shaped Grab Bar, Stainless steel (GBS15-113030-Q)
- GF PIPING SYSTEMS 1" Socket PVC Electronic Ball Valve 2-Way (199107205)
- APOLLO VALVES 1-1/2" Press Brass Ball Valve Inline (77VLF10701)
- RINNAI Control-R Wireless Demand Circulation Control Kit (1PB) (RWMKT01)
- RINNAI Hydronic Air Handler, 30 MBH, No Circulator (AH083P)
- RINNAI ScaleCutter System Unit 3/4" (103000038)
- RINNAI 2" x 2/4 Condensing Twin Pipe Adaptor (187595NPP)
- RINNAI 22,000 BTU Propane Gas Vent-Free Fan Convector (FC824P)
- RINNAI 39" Condensing Vent Extension Piece, 3x5 Concentric (224080PP)
- SLOAN Disc, Molded (A15A)
- Rinnai Plumbing Parts