This item is Discontinued.

Rinnai I-Series Condensing 95.6% Combi Natural Gas Boiler w/ 120K BTU Input i120CN

I-Series Condensing 95.6% Combi Natural Gas Boiler w/ 120K BTU Input (Discontinued)

  • Mfr # i120CN
  • Zoro # G3234066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
i120CN
Zoro #
G3234066
UPC #
766156012525
Country of Origin
Japan

Details

Gas Connection
3/4" MNPT
Standards
CSA, ASME, Energy Star
Vent Type
Concentric, Twin Pipe, Room Air
Residential / Commercial
Residential / Commercial
Flow Rate (GPM)
.26 to 9.8
Additional Features
Combi models offer outdoor reset to optimize your home heating performance and features an integrated modulating pump, with an outdoor reset sensor (in the box)
BtuH
120,000
Mounting
Wall
Temp. Range
98-140 deg. F
Color/Finish
Silver
Gas Type
Natural Gas or Propane
Features
The i120CN combi condensing gas boiler model offers high volume domestic hot water delivery providing endless hot water for whole home along with the comfort of whole home heating
Voltage
AC 120 Volts, 60 Hz

Description

The I- Series i120CN model features Rinnai’s exclusive self-cleaning stainless-steel heat exchanger coupled with a secondary flat plate heat exchanger. Our combi models can deliver whole house heating and simultaneous domestic hot water. The i120CN provides an input rating of 120K Btu. Fueled with either Natural Gas or Propane this Rinnai condensing gas boiler has obtained one of the highest AFUEs (Annual Fuel Utilization Efficiency) in the industry. Plus, the compact wall-mounted design saves space over traditional boilers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.