
I-Series Condensing 95.9% Natural Gas Boiler with 90,000 BTU Input (Discontinued)
- Mfr # i090SN
- Zoro # G3233950
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
i090SN
Zoro #
G3233950
UPC #
766156012471
Country of Origin
Japan
Details
Gas Connection
3/4" MNPT
Vent Type
Concentric, Twin Pipe, Room Air
Standards
CSA, ASME, Energy Star
Color/Finish
Silver
Mounting
Wall
BtuH
90,000
Voltage
AC 120 Volts, 60 Hz
Residential / Commercial
Residential / Commercial
Additional Features
This heat-only model offers an outdoor reset sensor (in the box) to optimize your home heating performance
Features
The i090SN condensing gas boiler heat-only model offers the comfort of whole home heating
Gas Type
Natural Gas or Propane
Description
The I- Series i090SN model features Rinnai’s exclusive self-cleaning stainless-steel heat exchanger coupled with a secondary flat plate heat exchanger. This heat-only model can deliver whole house heating to enhance your comfort. The i090SN provides an input rating of 90K Btu. Fueled with either Natural Gas or Propane this Rinnai condensing gas boiler has obtained one of the highest AFUEs (Annual Fuel Utilization Efficiency) in the industry. Plus, the compact wall-mounted design saves space over traditional boilers.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.