Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rinnai M-Series Condensing 95.0% Combi Natural Gas Boiler w/ 120K BTU Input M120CN

M-Series Condensing 95.0% Combi Natural Gas Boiler w/ 120K BTU Input (Discontinued)

  • Mfr # M120CN
  • Zoro # G3233996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M120CN
Zoro #
G3233996
UPC #
766156010576
Country of Origin
Netherlands

Details

Gas Connection
3/4" MNPT
Vent Type
Concentric, Twin Pipe, Room Air
Standards
AHRI, CSA, ASME, Energy Star, Mobile Home Certified
Additional Features
Stainless steel primary boiler heat exchanger for unmatched performance and durability; Copper nickel integrated DHW plate heat exchanger
Features
One of the most efficient combi boilers available (AFUE Rating pending)
Voltage
AC 120 Volts, 60 Hz
Residential / Commercial
Residential / Commercial
Color/Finish
White
BtuH
120,000
Temp. Range
104-149 deg. F
Mounting
Wall
Flow Rate (GPM)
.4 to 4.2
Gas Type
Natural Gas or Propane

Description

Rinnai M120CN residential condensing combination, natural gas boiler is compact, wall mounted, designed for easy installation as a retro-fit to traditional less efficient boilers, and can deliver whole house heating and domestic hot water heating for homes with up to three bathrooms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.