Shop RINNAI
See all product information
Create Account
O-Ring, 0.75 in L, For Rinnai
Mfr # M10B-2-16
Zoro # G523388927
product price:Â $1.39
/eaKey Features
Compatible Product Type
Water Heaters
Features
Real OEM O-Rings Deliver A Factory-Perfect Fit and Dependable Seal, Helping your HVAC System Perform At Its Best and Stand Up to Daily Demands
Compatible Brand
Rinnai
Overall Height
0.05 in
Overall Width
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10B-2-16
- Zoro #
- G523388927
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Height
- 0.05 in
- Overall Width
- 0.75 in
- Overall Length
- 0.75 in
- Wire Rope Length
- 0.75 in
Details
- Item
- O-Ring
- Compatible Product Type
- Water Heaters
- Features
- Real OEM O-Rings Deliver A Factory-Perfect Fit and Dependable Seal, Helping your HVAC System Perform At Its Best and Stand Up to Daily Demands
- Compatible Brand
- Rinnai
Description
O-Ring, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.05 in, Overall Length 0.75 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM O-Rings Deliver A Factory-Perfect Fit and Dependable Seal, Helping your HVAC System Perform At Its Best and Stand Up to Daily Demands, Includes Not Applicable, Overall Width 0.75 in, Product Type O-Ring, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.