Shop RINNAI

Pilot Assemblies for Gas Water Heaters

  • Mfr # 1001F-104-2X02

  • Zoro # G823390118


product price:  $30.39
/ea

Key Features

Overall Height
3.65 in
Overall Length
6.1 in
Features
Flame Rod Detects Burner Flame Presence to Ensure Safe and Reliable Operation In a Variety of HVAC Equipment
Overall Width
4.05 in
Compatible Product Type
Water Heaters
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1001F-104-2X02
Zoro #
G823390118
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
3.65 in
Overall Length
6.1 in
Overall Width
4.05 in

Details

Item
Flame Rod
Features
Flame Rod Detects Burner Flame Presence to Ensure Safe and Reliable Operation In a Variety of HVAC Equipment
Compatible Product Type
Water Heaters
Compatible Brand
Rinnai

Description

Flame Rod, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 3.65 in, Overall Length 6.1 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Flame Rod Detects Burner Flame Presence to Ensure Safe and Reliable Operation In a Variety of HVAC Equipment, Includes Not Applicable, Overall Width 4.05 in, Product Type Flame Rod, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.