Shop RINNAI

Pilot Assemblies for Gas Water Heaters

  • Mfr # 106000050

  • Zoro # G423387778


product price:  $33.75
/ea

Key Features

Compatible Brand
Rinnai
Overall Length
3.05 in
Compatible Product Type
Water Heaters
Overall Height
2.25 in
Overall Width
2.35 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
106000050
Zoro #
G423387778
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.05 in
Overall Height
2.25 in
Overall Width
2.35 in

Details

Compatible Brand
Rinnai
Item
Packing
Compatible Product Type
Water Heaters
Compatible Manufacturer Part Number
R75LSe, R94LSe

Description

Packing, Compatible Manufacturer Part Number R75LSe, R94LSe, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 2.25 in, Overall Length 3.05 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 2.35 in, Product Type Packing, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.