Shop RINNAI

Pilot Assemblies for Gas Water Heaters

  • Mfr # 106000068

  • Zoro # G323389698


product price:  $89.69
/ea

Key Features

Compatible Product Type
Water Heaters
Overall Width
3.1 in
Overall Height
2.2 in
Overall Length
3.8 in
Compatible Brand
Rinnai
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
106000068
Zoro #
G323389698
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
3.1 in
Overall Height
2.2 in
Overall Length
3.8 in

Details

Compatible Product Type
Water Heaters
Compatible Brand
Rinnai
Item
Pilot Ignitor Assembly Kit
Compatible Manufacturer Part Number
RU80/90
Includes
HT Wire

Description

Pilot Ignitor Assembly Kit, Compatible Manufacturer Part Number RU80/90, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 2.2 in, Overall Length 3.8 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes HT Wire, Overall Width 3.1 in, Product Type Pilot Ignitor Assembly Kit, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.