Shop RINNAI

Pilot Assemblies for Gas Water Heaters

  • Mfr # 106000078

  • Zoro # G223388333


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Water Heaters
Compatible Brand
Rinnai
Compatible Manufacturer Part Number
RL75e, RL94e
Overall Length
14.25 in
Overall Width
11.65 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
106000078
Zoro #
G223388333
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
14.25 in
Overall Width
11.65 in
Overall Height
2.35 in

Details

Compatible Product Type
Water Heaters
Compatible Brand
Rinnai
Compatible Manufacturer Part Number
RL75e, RL94e
Item
Manifold

Description

Manifold, Compatible Manufacturer Part Number RL75e, RL94e, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 2.35 in, Overall Length 14.25 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 11.65 in, Product Type Manifold, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.