Shop RINNAI

Pilot Assemblies for Gas Water Heaters

  • Mfr # 109000241

  • Zoro # G523389276


product price:  $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Compatible Manufacturer Part Number
RU80e, RU90, RU98e
Overall Length
3 in
Compatible Brand
Rinnai
Overall Width
2.95 in
Overall Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
109000241
Zoro #
G523389276
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 in
Overall Width
2.95 in
Overall Height
0.25 in

Details

Compatible Manufacturer Part Number
RU80e, RU90, RU98e
Item
Burner
Compatible Brand
Rinnai
Compatible Product Type
Water Heaters

Description

Burner, Compatible Manufacturer Part Number RU80e, RU90, RU98e, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.25 in, Overall Length 3 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 2.95 in, Product Type Burner, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.