Shop RINNAI
See all product information
Create Account
Relief Valves for Water Heaters
Mfr # 107000316
Zoro # G723387690
product price:Â $26.55
/eaKey Features
Overall Length
6.05 in
Includes
O-Ring
Compatible Manufacturer Part Number
CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i
Compatible Brand
Rinnai
Overall Width
4.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107000316
- Zoro #
- G723387690
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 6.05 in
- Overall Width
- 4.1 in
- Overall Height
- 3.55 in
- Wire Rope Length
- 6.05 in
Details
- Includes
- O-Ring
- Item
- Fitting
- Compatible Manufacturer Part Number
- CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i
- Compatible Brand
- Rinnai
- Features
- Water Supply Connector Ensures a Secure, Leak-Resistant Water Connection for Various HVAC Equipment and General Heating Systems, Water Supply Connectors with O-Rings are Engineered for a Precise Fit, Ensuring Leak-Free Operation and Lasting Performance In your HVAC System
- Compatible Product Type
- Water Heaters
Description
Fitting, Compatible Manufacturer Part Number CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 3.55 in, Wire Rope Length 6.05 in, Application Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.