Shop RINNAI

Replacement Parts & Accessories for Wate

  • Mfr # 109000252

  • Zoro # G523390067


product price:  $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Compatible Product Type
Water Heaters
Compatible Manufacturer Part Number
CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i
Overall Length
5.25 in
Overall Width
1.95 in
Overall Height
0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
109000252
Zoro #
G523390067
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5.25 in
Overall Width
1.95 in
Overall Height
0.15 in

Details

Compatible Product Type
Water Heaters
Compatible Manufacturer Part Number
CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i
Item
O-Ring
Compatible Brand
Rinnai

Description

O-Ring, Compatible Manufacturer Part Number CU160e, CU160i, CU199e, CU199i, RU130e, RU130i, RU160e, RU160i, RU180e, RU180i, RU199e, RU199i, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.15 in, Overall Length 5.25 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 1.95 in, Product Type O-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.