Shop RINNAI

Replacement Parts & Accessories for Wate

  • Mfr # 205000041

  • Zoro # G723388260


product price:  $22.45
/ea

Key Features

Overall Width
2.45 in
Features
Real OEM Thermal Fuse Harnesses are Engineered to Fit your System Precisely, Supporting Uninterrupted Operation and Maintaining the Original Safety Standards Of your Equipment
Overall Height
2.3 in
Compatible Brand
Rinnai
Compatible Series
EXC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
205000041
Zoro #
G723388260
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
2.45 in
Overall Height
2.3 in
Overall Length
9.7 in

Details

Features
Real OEM Thermal Fuse Harnesses are Engineered to Fit your System Precisely, Supporting Uninterrupted Operation and Maintaining the Original Safety Standards Of your Equipment
Compatible Brand
Rinnai
Compatible Series
EXC
Compatible Product Type
Water Heaters
Item
Wire Harness

Description

Wire Harness, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 2.3 in, Overall Length 9.7 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Thermal Fuse Harnesses are Engineered to Fit your System Precisely, Supporting Uninterrupted Operation and Maintaining the Original Safety Standards Of your Equipment, Includes Not Applicable, Overall Width 2.45 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.