Shop RINNAI

Replacement Parts & Accessories for Wate

  • Mfr # 805000158

  • Zoro # G323389315


product price:  $99.95
/ea

Key Features

Overall Length
3.3 in
Compatible Manufacturer Part Number
IP175199C, IP199199C
Overall Height
0.8 in
Overall Width
2.25 in
Compatible Product Type
Water Heaters
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
805000158
Zoro #
G323389315
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.3 in
Overall Height
0.8 in
Overall Width
2.25 in

Details

Compatible Manufacturer Part Number
IP175199C, IP199199C
Item
Transformer
Compatible Product Type
Water Heaters
Compatible Brand
Rinnai

Description

Transformer, Compatible Manufacturer Part Number IP175199C, IP199199C, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.8 in, Overall Length 3.3 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 2.25 in, Product Type Transformer, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.