Shop RINNAI

Replacement Parts & Accessories for Wate

  • Mfr # CP-30580-JW

  • Zoro # G023387321


product price:  $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Compatible Brand
Rinnai
Overall Height
1.55 in
Overall Length
5.85 in
Compatible Product Type
Water Heaters
Overall Width
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP-30580-JW
Zoro #
G023387321
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
1.55 in
Overall Length
5.85 in
Overall Width
3.2 in

Details

Compatible Brand
Rinnai
Item
Screw
Compatible Product Type
Water Heaters

Description

Screw, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1.55 in, Overall Length 5.85 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 3.2 in, Product Type Screw, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.