Shop RINNAI

Replacement Parts & Accessories for Wate

  • Mfr # CP-90580

  • Zoro # G223387312


product price:  $53.89
/ea

Key Features

Overall Height
1.5 in
Compatible Brand
Rinnai
Overall Width
7.65 in
Compatible Manufacturer Part Number
R50LSi, R75LSi, R94LSi
Overall Length
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP-90580
Zoro #
G223387312
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
1.5 in
Overall Width
7.65 in
Overall Length
7.75 in

Details

Compatible Brand
Rinnai
Compatible Manufacturer Part Number
R50LSi, R75LSi, R94LSi
Item
Cable
Compatible Product Type
Water Heaters

Description

Cable, Compatible Manufacturer Part Number R50LSi, R75LSi, R94LSi, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1.5 in, Overall Length 7.75 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 7.65 in, Product Type Cable, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.