Shop RINNAI

Replacement Parts & Accessories for Wate

  • Mfr # M10B-1-24

  • Zoro # G523387784


product price:  $2.09
/ea
Sold in multiples of 5 for $10.45

Key Features

Overall Width
1.1 in
Compatible Product Type
Water Heaters
Overall Length
1.15 in
Features
Real OEM O-Rings are Engineered for A Precise Fit, Helping your Water Heater Operate At Peak Performance While Reducing the Risk Of Leaks and Future Repairs
Compatible Brand
Rinnai
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M10B-1-24
Zoro #
G523387784
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
1.1 in
Overall Length
1.15 in
Overall Height
0.2 in

Details

Item
O-Ring
Compatible Product Type
Water Heaters
Features
Real OEM O-Rings are Engineered for A Precise Fit, Helping your Water Heater Operate At Peak Performance While Reducing the Risk Of Leaks and Future Repairs
Compatible Brand
Rinnai

Description

O-Ring, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.2 in, Overall Length 1.15 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM O-Rings are Engineered for A Precise Fit, Helping your Water Heater Operate At Peak Performance While Reducing the Risk Of Leaks and Future Repairs, Includes Not Applicable, Overall Width 1.1 in, Product Type O-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.