Shop RINNAI
See all product information
Create Account
Retro Fit Door For Rgb25R2 Re Recess Box
- Mfr # 109001313
- Zoro # G308446071
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
3 in
Width (In.)
3 in
Application
Residential/Commercial
Height (In.)
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 109001313
- Zoro #
- G308446071
- UPC #
- 766156017056
- Country of Origin
- Japan
- Application
- Residential/Commercial
Dimensions
- Length (In.)
- 3 in
- Width (In.)
- 3 in
- Height (In.)
- 3 in
Description
Retrofit Door for existing recess boxes. Tankless Water Heater Accessory. Used for NonCondensing RE models.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.