Shop RINNAI

Rheem Water Heater Pilot Assemblies

  • Mfr # 1001F-216

  • Zoro # G423388782


product price:  $64.09
/ea

Key Features

Overall Width
1.2 in
Overall Height
1.1 in
Compatible Brand
Rinnai
Overall Length
4.1 in
Compatible Product Type
Water Heaters
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1001F-216
Zoro #
G423388782
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
1.2 in
Overall Height
1.1 in
Overall Length
4.1 in

Details

Item
Electrode
Compatible Brand
Rinnai
Compatible Product Type
Water Heaters
Features
Real OEM Ignitors and Electrodes are Precision-Engineered for your System, Helping Ensure Dependable Starts and Safe Operation Every Time you Fire Up your Equipment

Description

Electrode, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1.1 in, Overall Length 4.1 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Ignitors and Electrodes are Precision-Engineered for your System, Helping Ensure Dependable Starts and Safe Operation Every Time you Fire Up your Equipment, Includes Not Applicable, Overall Width 1.2 in, Product Type Electrode

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.